Push Button, 30mm, Push-Pull, Red, Lens, 40mm, EMERG. STOP

Item #: 0012300

Cat #: 10250TC53

UPC: 782113320724

$ 22.00 EA
Company wide:
31 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, EMERG. STOP

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, EMERG. STOP

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113320724, 10250TC53, CUT10250TC53, 22.5 STOP BUTTON

Specifications

Color: Red
Diameter: 40 mm
Type: Illuminated, Legend: Emergency Stop
Color: Red
Type: Illuminated, Legend: Emergency Stop
Diameter: 40 mm