PUSH-PULL LENS W

Item #: 0012298

Cat #: 10250TC51

UPC: 782113307657

$ 21.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton lens, 10250T series, Illuminated Push-Pull Operator Lens, White actuator, Legend: Blank legend, Standard (40 mm)

Overview

Eaton 10250T pushbutton lens, 10250T series, Illuminated Push-Pull Operator Lens, White actuator, Legend: Blank legend, Standard (40 mm)

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113307657, 10250TC51, CUT10250TC51

Specifications

Diameter: 40 mm
Type: Illuminated
Diameter: 40 mm
Type: Illuminated