Push Button, 30mm, Push-Pull, Amber, 40mm, Plastic, Lens

Item #: 0012297

Cat #: 10250TC50

UPC: 782113307640

$ 23.11 EA
Company wide:
3 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Amber, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Amber, No Legend.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113307640, 10250TC50, CUT10250TC50

Specifications

Color: Amber
Diameter: 40 mm
Type: Illuminated
Color: Amber
Type: Illuminated
Diameter: 40 mm