Pilot Light, Master Test, Lens, Plastic, Clear, 30mm

Item #: 0012296

Cat #: 10250TC5N

UPC: 782113148106

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
Pilot Light, Master Test, Lens, Plastic, Clear, 30 mm

Overview

Pilot Light, Master Test, Lens, Plastic, Clear, 30 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113148106, 10250TC5N, CUT10250TC5N

Specifications

Color: Clear
Size: 30 mm
Mounting: Device
Material: Plastic
Color: Clear
Mounting: Device
Size: 30 mm
Material: Plastic