Pilot Device, 30mm, Lens, Blue, Plastic, Indicator

Item #: 0012290

Cat #: 10250TC4N

UPC: 782113148076

$ 23.11 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Blue, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Blue, Plastic, No Legend.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113148076, 10250TC4N, CUT10250TC4N

Specifications

Color: Blue
Type: Indicator
Material: Plastic
Color: Blue
Material: Plastic
Type: Indicator