Pilot Device, 30mm, Lens, Yellow, Plastic, Indicator

Item #: 0012282

Cat #: 10250TC3N

UPC: 782113148045

$ 23.11 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Yellow, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Yellow, Plastic, No Legend.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113148045, 10250TC3N, CUT10250TC3N

Specifications

Type: Indicator
Material: Plastic
Color: Yellow
Type: Indicator
Color: Yellow
Material: Plastic