Pilot Device, 30mm, Lens, White, Plastic, Indicator

Item #: 0012280

Cat #: 10250TC26

UPC: 782113203782

$ 22.00 EA
Company wide:
0 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, White, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, White, Plastic, No Legend.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113203782, 10250TC26, CUT10250TC26

Specifications

Material: Plastic
Color: White
Type: Press-To-Test
Material: Plastic
Type: Press-To-Test
Color: White