Push Button, Illuminated, Plastic, Blue Lens, 30mm

Item #: 0012278

Cat #: 10250TC24

UPC: 782113203775

$ 22.00 EA
Company wide:
0 in stock
Documents & Guides
Push Button, Illuminated, Plastic, Blue Lens, 30 mm

Overview

Push Button, Illuminated, Plastic, Blue Lens, 30 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113203775, 10250TC24, CUT10250TC24

Specifications

Color: Blue
Size: 30 mm
Mounting: Device
Material: Plastic
Type: Lens, Pushbutton
Color: Blue
Mounting: Device
Type: Lens, Pushbutton
Size: 30 mm
Material: Plastic