Pilot Device, 30mm, Lens, Yellow, Plastic, Indicator

Item #: 0012277

Cat #: 10250TC23

UPC: 782113203768

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Watertight/Oiltight, Prestest, Pushbutton Lens, Yellow, Plastic, No Legend

Overview

30.5 mm, Heavy-Duty, Watertight/Oiltight, Prestest, Pushbutton Lens, Yellow, Plastic, No Legend

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113203768, 10250TC23, CUT10250TC23

Specifications

Material: Plastic
Type: Press-To-Test
Color: Yellow
Material: Plastic
Color: Yellow
Type: Press-To-Test