Push Button, 30mm, Lens, Green, Plastic, Indicator

Item #: 0012274

Cat #: 10250TC2N

UPC: 782113148090

$ 22.00 EA
Company wide:
24 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Green, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Green, Plastic, No Legend.

Green, Plastic indicator test light, 30mm

Also known as: 782113148090, 10250TC2N, CUT10250TC2N

Specifications

Color: Green
Type: Indicator
Color: Green
Type: Indicator