Pilot Device, 30mm, Lens, Amber, Plastic, Indicator

Item #: 0012272

Cat #: 10250TC19N

UPC: 782113148038

$ 22.00 EA
Company wide:
8 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Amber, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Amber, Plastic, No Legend.

Amber, Plastic indicator test light, 30mm

Also known as: 782113148038, 10250TC19N, CUT10250TC19N

Specifications

Color: Amber
Type: Indicator
Color: Amber
Type: Indicator