Push Button Replacement Part, Amber Plastic Lens

Item #: 0012271

Cat #: 10250ED1065-5

UPC: 782113838472

$ 36.30 EA
Company wide:
0 in stock
Documents & Guides
Push Button Replacement Part, 30 mm, Amber Plastic Lens

Overview

Push Button Replacement Part, 30 mm, Amber Plastic Lens
Also known as: 782113838472, 10250ED1065-5, CUT10250ED10655

Specifications

Type: 1 N.O. / 1 N.C., Auxiliary Contact
Amps: 10
Material: Plastic
Family / Style: 10250E
Type: 1 N.O. / 1 N.C., Auxiliary Contact
Material: Plastic
Amps: 10
Family / Style: 10250E