30mm Lens, White, Indicator

Item #: 0012266

Cat #: 10250TC12N

UPC: 782113148014

$ 40.69 EA
Company wide:
2 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, White, Glass, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, White, Glass, No Legend.

White, Plastic indicator test light, 30mm

Also known as: 782113148014, 10250TC12N, CUT10250TC12N

Specifications

Type: Indicator
Color: White
Type: Indicator
Color: White