Pilot Device, 30mm, Lens, Red, Plastic, Indicator

Item #: 0012262

Cat #: 10250TC1N

UPC: 782113148069

$ 22.00 EA
Company wide:
28 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Red, Plastic, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Indicating Light and Master Test Pushbutton Lens, Red, Plastic, No Legend.

Red, Plastic indicator test light, 30mm

Also known as: 782113148069, 10250TC1N, CUT10250TC1N

Specifications

Color: Red
Type: Indicator
Color: Red
Type: Indicator