Push Button, 30mm, Push-Pull, Red, 40mm, EMERG. STOP

Item #: 0012257

Cat #: 10250TB63

UPC: 782113320717

$ 22.00 EA
Company wide:
34 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Red, EMERG. STOP.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Red, EMERG. STOP.

Non-illuminated push button, "EMERGENCY STOP" Red.

Also known as: 782113320717, 10250TB63, CUT10250TB63

Specifications

Color: Red
Type: Non-Illuminated, Legend: Emergency Stop
Diameter: 40 mm
Color: Red
Diameter: 40 mm
Type: Non-Illuminated, Legend: Emergency Stop