Push Button, 30mm, Push-Pull, Red, 40mm, No Legend

Item #: 0012256

Cat #: 10250TB62

UPC: 782113307626

$ 22.00 EA
Company wide:
14 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Red, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Red, No Legend.

Non-illuminated push button, Red.

Also known as: 782113307626, 10250TB62, CUT10250TB62

Specifications

Color: Red
Type: Non-Illuminated
Diameter: 40 mm
Color: Red
Diameter: 40 mm
Type: Non-Illuminated