Push Button, 30mm, Push-Pull, Green, 40mm, No Legend

Item #: 0012255

Cat #: 10250TB61

UPC: 782113309002

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Green, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Standard (40 mm), Green, No Legend.
Also known as: 782113309002, 10250TB61, CUT10250TB61

Specifications

Color: Green
Type: Non-Illuminated, Mushroom Head
Diameter: 40 mm
Color: Green
Diameter: 40 mm
Type: Non-Illuminated, Mushroom Head