30 mm, Non-illuminated, Push-pull, Operator Button, Black, 40 mm, No Legend

Item #: 0012254

Cat #: 10250TB60

UPC: 782113307619

$ 23.11 EA
Company wide:
0 in stock
Documents & Guides
30 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Standard (40 Mm), Black, No Legend

Overview

30 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Standard (40 Mm), Black, No Legend

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113307619, 10250TB60, CUT10250TB60

Specifications

Size: 30 mm
Type: Cap, Button, Push Pull
Color: Black
Diameter: 40 mm
Size: 30 mm
Color: Black
Type: Cap, Button, Push Pull
Diameter: 40 mm