OLF0027579 16/12 FD9-855 CBL

Item #: 0012253

Cat #: 0027579

UPC:

$ 9.81 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
OLF0027579 16/12 FD9-855 CBL

Overview

OLF0027579 16/12 FD9-855 CBL
Also known as: 0027579, LAP0027579

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Color: White
Diameter: 4 in
Mounting: Vertical
Gangs: 1
Diameter: 4 in
Material: Plastic
Color: White