Plug, Heavy Duty, 30.5mm, Steel

Item #: 0012248

Cat #: 10250TA7

UPC: 782113204482

$ 31.89 EA
Company wide:
10 in stock
Documents & Guides
30.5 mm, Heavy-Duty Accessory - Plug, Gray, Steel. Used With 10250 Series Die Cast Enclosures.

Overview

30.5 mm, Heavy-Duty Accessory - Plug, Gray, Steel. Used With 10250 Series Die Cast Enclosures.

To plug unused hole

Also known as: 782113204482, 10250TA7, CUT10250TA7, KO plug

Specifications

Mounting: Panel
Color: Gray
Diameter: 30 mm
Type: Hole Seal
Material: Steel
Mounting: Panel
Diameter: 30 mm
Material: Steel
Color: Gray
Type: Hole Seal