Push Button, 30mm, Boot, Red, for Extended Operators

Item #: 0012238

Cat #: 10250TA4

UPC: 782113204512

$ 63.71 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Accessory - Boot, Red, Used With Extended Pushbutton Operator.

Overview

30.5 mm, Heavy-Duty Accessory - Boot, Red, Used With Extended Pushbutton Operator.

For use with button operators (extended buttons preferred). Temperature to -25°F (-32°C) Red

Also known as: 782113204512, 10250TA4, CUT10250TA4

Specifications

Color: Red
Type: Boot
Color: Red
Type: Boot