Push Button, 30mm, Boot, Black, for Extended Operators

Item #: 0012235

Cat #: 10250TA3

UPC: 782113204505

$ 63.71 EA
Company wide:
4 in stock
Documents & Guides
30.5 mm, Heavy-Duty Accessory - Boot, Black, Used With Extended Pushbutton Operator.

Overview

30.5 mm, Heavy-Duty Accessory - Boot, Black, Used With Extended Pushbutton Operator.

For use with button operators (extended buttons preferred). Temperature to -25°F (-32°C) Black

Also known as: 782113204505, 10250TA3, CUT10250TA3

Specifications

Type: Boot
Color: Black
Type: Boot
Color: Black