Pilot Device, Maintained Contact Attachment, Red, Release Button

Item #: 0012228

Cat #: 10250TA18

UPC: 782113223483

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Maintained Contact Attachment, Red, Release Button, 30 mm

Overview

Pilot Device, Maintained Contact Attachment, Red, Release Button, 30 mm
Also known as: 782113223483, 10250TA18, CUT10250TA18

Specifications

Mounting: Panel
Type: Pilot Device, Maintained Contact Release
Color: Red
Size: 30 mm
Mounting: Panel
Color: Red
Type: Pilot Device, Maintained Contact Release
Size: 30 mm