PLATT logo

30.5 mm, 2 Element, Start/Stop, Assembled Control Station

Item #: 0012221
Cat #: 10250H671
UPC: 782113203164
$ 817.13 EA
Company wide:
0 in stock
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbuttons, Flush with Lock Hasp, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating

Overview

30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbuttons, Flush with Lock Hasp, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating
Standard gradePolyester enclosureUL (NEMA) Type 3, 3R, 4, 4X, 13
Also known as: 782113203164, 10250H671, CUT10250H671

Specifications

IP/NEMA Rating: 4X, 13, 4, 3, 12, 3R
Mounting: Surface
Type: Control Station
IP/NEMA Rating: 4X, 13, 4, 3, 12, 3R
Type: Control Station
Mounting: Surface

Customer Reviews

No reviews for this product
(0)