30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0012218

Cat #: 10250H5310

UPC: 782113203140

$ 1274.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 3 Element, Operator Type: Three Button With Indicating Light, Neon Indicating Light Clear, Flush/green, Flush/red, Surface Mount, Contacts, Start/stop Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 3 Element, Operator Type: Three Button With Indicating Light, Neon Indicating Light Clear, Flush/green, Flush/red, Surface Mount, Contacts, Start/stop Legend, NEMA 1 Enclosure Rating
Also known as: 782113203140, 10250H5310, CUT10250H5310

Specifications

Size: 30 mm
Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Size: 30 mm
Mounting: Surface
Type: Heavy-Duty
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4