10250 STD. DUTY RECTANGULAR PB

Item #: 0012214

Cat #: 10250H5207

UPC: 782113223360

$ 336.93 EA
Company wide:
0 in stock
Documents & Guides
10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Green, red, One flush, one extended, Die cast, START/STOP, Surface, Two element

Overview

10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Green, red, One flush, one extended, Die cast, START/STOP, Surface, Two element

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113223360, 10250H5207, CUT10250H5207

Specifications

Type: Legend: Start/Stop, Heavy Duty, 2 Element, Assembled Control Station
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Legend: Start/Stop, Heavy Duty, 2 Element, Assembled Control Station
Mounting: Surface
Size: 30 mm
IP/NEMA Rating: NEMA 1