30.5 Mm, Heavy-Duty Assembled Control Station

Item #: 0012211

Cat #: 10250H5202

UPC: 782113223346

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Forward/Reverse Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Push Button-Rectangle, Flush, Surface Mount, Contacts, Forward/Reverse Legend, NEMA 1 Enclosure Rating
Also known as: 782113223346, 10250H5202, CUT10250H5202

Specifications

IP/NEMA Rating: NEMA 1
Material: Plastic
Type: Assembled Control Station
IP/NEMA Rating: NEMA 1
Type: Assembled Control Station
Material: Plastic