30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0012207

Cat #: 10250H5101

UPC: 782113223292

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 1 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Stop Legend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 1 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Stop Legend, NEMA 1 Enclosure Rating
Also known as: 782113223292, 10250H5101, CUT10250H5101

Specifications

IP/NEMA Rating: NEMA 1
Material: Plastic
Type: Assembled Control Station
IP/NEMA Rating: NEMA 1
Type: Assembled Control Station
Material: Plastic