10250 STD. DUTY RECTANGULAR PB

Item #: 0012206

Cat #: 10250H5100

UPC: 782113203072

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, START, Surface, One element

Overview

Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, START, Surface, One element

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113203072, 10250H5100, CUT10250H5100

Specifications

Type: 1 Element, Control Station
Amps: 10
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Poles: 1
Type: 1 Element, Control Station
Size: 30 mm
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 10
Mounting: Surface
Color: Gray