30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0012203

Cat #: 10250H2747

UPC: 782113203201

$ 411.78 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Pushbutton- Round, Flush/green, Wall Mount, Contacts, Start/stop Legend, NEMA1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Construction Grade, 2 Element, Operator Type: Pushbutton- Round, Flush/green, Wall Mount, Contacts, Start/stop Legend, NEMA1 Enclosure Rating
Also known as: 782113203201, 10250H2747, CUT10250H2747

Specifications

Type: Legend: Start/Stop, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station
Size: 30 mm
IP/NEMA Rating: NEMA 1
Mounting: Wall
Type: Legend: Start/Stop, Heavy Duty, Construction Grade, 2 Element, Assembled Control Station
IP/NEMA Rating: NEMA 1
Size: 30 mm
Mounting: Wall