30.5 Mm, Heavy-Duty Assembled Control Station

Item #: 0012202

Cat #: 10250H2741

UPC: 782113223087

$ 1103.33 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, 2 Element, UP/DOWN, Interlocked Push Buttons, NEMA 3/3R/4/4X/13, Special Purpose

Overview

30.5 Mm, Heavy-Duty Control Station, 2 Element, UP/DOWN, Interlocked Push Buttons, NEMA 3/3R/4/4X/13, Special Purpose
Also known as: 782113223087, 10250H2741, CUT10250H2741

Specifications

Poles: 2
Material: Cast Iron
Amps: 10
Size: 30 mm
Mounting: Surface
Color: Gray
Type: 2 Element, Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Poles: 2
Amps: 10
Mounting: Surface
Type: 2 Element, Control Station
Material: Cast Iron
Size: 30 mm
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4