30.5 mm, Heavy-duty, 2 Element, Start/Stop, Assembled Control Station

Item #: 0012198

Cat #: 10250H1884

UPC: 782113203218

$ 951.35 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Control Station, Dark Brown Polyester Enclosure, 2 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 1 Normally Open-2 Normally Closed, Contacts, START/STOP Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating

Overview

30.5 mm, Heavy-Duty Control Station, Dark Brown Polyester Enclosure, 2 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 1 Normally Open-2 Normally Closed, Contacts, START/STOP Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113203218, 10250H1884, CUT10250H1884

Specifications

Material: Polyester
Mounting: Surface
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Polyester
Type: Control Station
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4