Flashing Lamp

Item #: 0012197

Cat #: 10250ED986-4

UPC: 782113253138

$ 57.75 EA
Company wide:
0 in stock
Documents & Guides
Flashing Incandescent Light, For 30.5 mm, 10250T Series, Used With: 120V Transformer Type or 6V Full Voltage Type Indicating Lights

Overview

Flashing Incandescent Light, For 30.5 mm, 10250T Series, Used With: 120V Transformer Type or 6V Full Voltage Type Indicating Lights
Also known as: 782113253138, 10250ED986-4, CUT10250ED9864

Specifications

Size: 30 mm
Family / Style: 10250E
Size: 30 mm
Family / Style: 10250E