Oiltight Pushbutton w/Padlock

Item #: 0012196

Cat #: 10250ED952

UPC: 782113328850

$ 318.96 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy Duty, Watertight/Oiltight Pushbutton with Padlock, Red, 10250T

Overview

30.5 mm, Heavy Duty, Watertight/Oiltight Pushbutton with Padlock, Red, 10250T
Also known as: 782113328850, 10250ED952, CUT10250ED952

Specifications

Type: Compound
Size: 8 oz
Family / Style: 10250E
Type: Compound
Family / Style: 10250E
Size: 8 oz