Replacement Keys, H661 Lock

Item #: 0012195

Cat #: 10250ED824

UPC: 782113312989

$ 31.89 EA
Company wide:
2 in stock
Documents & Guides
Set of (2) Replacement Keys for the H661 Lock

Overview

Set of (2) Replacement Keys for the H661 Lock

The 30.5 mm pushbutton line features a zinc die cast construction with chromeplated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons

Also known as: 782113312989, 10250ED824, CUT10250ED824

Specifications

Size: 30 mm
Type: Key, Key Type
Family / Style: 10250E
Size: 30 mm
Family / Style: 10250E
Type: Key, Key Type