Standard Clamps

Item #: 0012193

Cat #: S-5-U

UPC:

$ 13.04 EA
Company wide:
1,456 in stock
Documents & Guides
Standard Clamps, 5U

Overview

Standard Clamps, 5U

The S-5-U clamp is by far our most popular and most versatile clamp. It fits about 85% of the standing seam profiles manufactured in North America—including most structural and architectural profiles.

Also known as: S-5-U, S5SS5U

Specifications

Material: Aluminum
Material: Aluminum