Bronze Trim Ring for 5" & 6" Frames

Item #: 0012188

Cat #: RT56TRIMORBZ

UPC: 046135750984

Company wide:
0 in stock
Documents & Guides
Bronze Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75098*

Overview

Bronze Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75098*
Also known as: 046135750984, RT56TRIMORBZ, SYLRT56TRIMORBZ

Specifications

Diameter: 5 in, 6 in
Color: Bronze
Light Technology: LED
Diameter: 5 in, 6 in
Light Technology: LED
Color: Bronze