Overload Relay, Replacement, Size 4 Freedom Starter, 3P, Bimetallic

Item #: 0012185

Cat #: 10-6530-4

UPC: 782113646015

$ 1794.50 EA
Company wide:
0 in stock
Documents & Guides
Overload Relay, Replacement, Size 4 Freedom Starter, 3-Pole, Bimetallic

Overview

Overload Relay, Replacement, Size 4 Freedom Starter, 3-Pole, Bimetallic

Single-phase, full voltage magnetic starters connect the motor directly across the line, allowing it to draw full inrush current during start-up. These starters are most commonly used for control of self-starting single-phase motors up to 15 hp at 230V. They consist of a two-pole electromagnetic contactor to make and break the motor power circuit and an overload relay to provide running overload protection. 

Also known as: 782113646015, 10-6530-4, CUT1065304

Specifications

Family / Style: Freedom
Type: Replacement, Freedom, Overload Relay, Auxiliary Contact
Amps: 135
Poles: 3
Size: 4
Mounting: Contactor
Material: Steel
Volts AC: 600
Family / Style: Freedom
Amps: 135
Size: 4
Material: Steel
Type: Replacement, Freedom, Overload Relay, Auxiliary Contact
Poles: 3
Mounting: Contactor
Volts AC: 600