Acuity 2FSL4 60L EZ1 LP835

Item #: 0012163

Cat #: 2FSL460LEZ1LP83

UPC: 888791026689

Company wide:
0 in stock
Documents & Guides
LITHONIA LED TROFFER 10V DIMM

Overview

LITHONIA LED TROFFER 10V DIMM
Also known as: 888791026689, 2FSL460LEZ1LP83, LIT2FSL460LEZ1LP83

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED