Soft Starter, 304A, 600VAC, Frame Size T, Solid State

Item #: 0012145

Cat #: S801+T30N3S

UPC: 786685558844

$ 6956.28 EA
Company wide:
0 in stock
Soft Starter, 304 Amp, 600 Volt AC, Frame Size T, Solid State

Overview

Soft Starter, 304 Amp, 600 Volt AC, Frame Size T, Solid State

Eaton Soft Starter 200MM 304A

Also known as: 786685558844, S801+T30N3S, CUTS801+T30N3S

Specifications

Mounting: Panel
Type: Soft Starter
Poles: 3
Amps: 304
Volts AC: 600
Mounting: Panel
Poles: 3
Volts AC: 600
Type: Soft Starter
Amps: 304