Micro Cordset, Rt Angle

Item #: 0012144

Cat #: CSAR3F3CY1810

UPC: 782116143313

$ 141.71 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, Rt Angle, Ac 3 Pin, 3 Wire, 18 AWG, PVC Yellow, 10m / 32.8 Feet

Overview

Micro Cordset, Rt Angle, Ac 3 Pin, 3 Wire, 18 AWG, PVC Yellow, 10m / 32.8 Feet
Also known as: 782116143313, CSAR3F3CY1810, CUTCSAR3F3CY1810

Specifications

Gender: Female
Material: PVC
Length: 10 m, 32.800 ft
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Length: 10 m, 32.800 ft
Color: Yellow
Material: PVC
IP/NEMA Rating: IP67
Pins: 3