Finger Safe Modular Fuse Holder, 600V AC/DC, 30A, 18 To 1 AWG Wire, 3P

Item #: 0012120

Cat #: CH30J3

UPC: 051712630863

$ 271.30 EA
Company wide:
2 in stock
Documents & Guides
Finger Safe Modular Fuse Holder, 600 Volt AC/DC, 30 Amp, 18 To 1 AWG Wire, 3 Poles

Overview

Finger Safe Modular Fuse Holder, 600 Volt AC/DC, 30 Amp, 18 To 1 AWG Wire, 3 Poles

The Eaton Bussmann series CH30J3 is a 3-pole, 30-amp modular fuse holder designed for Class J fuses, typically used with 35 mm DIN rail or panel mounting

Also known as: 051712630863, CH30J3, BUSCH30J3

Specifications

Type: Fuse Holder
Poles: 3
Family / Style: CH
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Type: Fuse Holder
Family / Style: CH
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Volts DC: 600
Amps: 30
Class: J
Interrupt Rating DC: 200 kA