8" x 10" Blank TV Box Cover, White

Item #: 0012100

Cat #: TVB810C

UPC: 018997241931

$ 14.11 EA
Company wide:
11 in stock
Documents & Guides
8" x 10" Blank TV Box Cover, Fits TVBS810 or TVBU810, White

Overview

8" x 10" Blank TV Box Cover, Fits TVBS810 or TVBU810, White
Also known as: 018997241931, TVB810C, ARLTVB810C

Specifications

Width: 10 in
Color: White
Height: 8 in
Width: 10 in
Height: 8 in
Color: White