6.5 A19 LED Lamp, 50K

Item #: 0012010

Cat #: S9113

UPC: 045923091131

Company wide:
0 in stock
Documents & Guides
6.5A19/LED/5000K/120VType A, Designation: 6.4W LED A19 - Medium Base - 5000K - 120V - Non Dimmable

Overview

6.5A19/LED/5000K/120VType A, Designation: 6.4W LED A19 - Medium Base - 5000K - 120V - Non Dimmable
Also known as: 045923091131, S9113, SATS9113

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 500
Shape: A19 (Arbitrary)
Wattage: 6.400
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 500
Wattage: 6.400