15 Amp, 125 Volt Tamper Resistant GFCI, Stone

Item #: 0011984

Cat #: SCR-15-GFST-ST

UPC: 784276159074

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Stone.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Stone.

Tamper resistant, Self-testing GFCI receptacle, 15A in stone

Also known as: 784276159074, SCR-15-GFST-ST, LUTSCR15GFSTST

Specifications

Mounting: Insert
Amps: 15
Color: Stone
Gangs: 1
Type: Self Testing, Decorator
Volts AC: 125
Mounting: Insert
Color: Stone
Type: Self Testing, Decorator
Amps: 15
Gangs: 1
Volts AC: 125