Heater Pack, 45.70 - 62.10 Heater, Range, Adjustable, Class 20

Item #: 0011900

Cat #: H2021-3

UPC: 782113626604

$ 150.85 EA
Company wide:
21 in stock
Full Load Amperes Range: 45.70 - 62.10. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays (Package of 3)

Overview

Full Load Amperes Range: 45.70 - 62.10. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 105 & 144 Amp Overload Relays (Package of 3)

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782113626604, H2021-3, CUTH20213

Specifications

Family / Style: Freedom
Poles: 3
Type: Heater Pack
Amps Range: 45.700 - 62.100
Family / Style: Freedom
Type: Heater Pack
Poles: 3
Amps Range: 45.700 - 62.100