This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Leviton DDS15-BDZ Bluetooth Digital Switch
Overview
Leviton DDS15-BDZ Bluetooth Digital Switch
Decora Digital Switch and 24 hour Timer 1800W Incandescent (120V), 15A Fluorescent (120V), 6A Fluorescent (277V), 5A 600W LED/CFL (120V), 15A Resistive (120V), 1/2 HP Motor (120V), Single Pole and 3-way/multi-location control with LED locator. White face assembled on device, Ivory and Light Almond faces included. Neutral wire required
Also known as: 078477728529, DDS15-BDZ, LEVDDS15BDZ, bluetooth switch
Specifications
| Color: | Light Almond, Ivory, White |
| Amps: | 15 |
| Mounting: | Wall |
| Volts AC Range: | 120 - 277 |
| Color: | Light Almond, Ivory, White |
| Mounting: | Wall |
| Amps: | 15 |
| Volts AC Range: | 120 - 277 |