
nVent CADDY Cushion Clamp Insulated Strut Clamp for Pipe/Tube, 1 1/8" OD, 1" Copper Tube
Item #: 0011850
Cat #: CCC0112
UPC: 782856712701
$ 9.71 EA
Company wide:
0
in stock
Documents & Guides
ERICO CUSHION CLAMP
Overview
ERICO CUSHION CLAMP
Cushion clamp for fixing pipes to strut.
Also known as: 782856712701, CCC0112, CDYCCC0112
Features & Benefits
- Fits into open side of strut channel
- Plastic cushion is hinged to spread apart for easy installation
- Reduces noise and absorbs shock by gripping the pipe/tube firmly
- Square neck of carriage bolt prevents over-tightening
- Nylon locknut prevents loosening under vibration
- FM® Specification Tested (from 3/8" to 4" of Copper Tube Size)
Specifications
| Diameter: | 1 1/8 in |
| Material: | Steel |
| Finish: | Zinc Chromate |
| Width: | 39.700 in |
| Diameter: | 1 1/8 in |
| Finish: | Zinc Chromate |
| Material: | Steel |
| Width: | 39.700 in |