
Electrical box bracket to stud, 2 1/2", 3 5/8" wall depth, 3.51"
Item #: 0011834
Cat #: C23
UPC: 782856864257
$ 3.84 EA
Company wide:
3,020
in stock
Documents & Guides
Electrical Box Bracket to Stud, Depth: 3.51", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 100 pc
Overview
Electrical Box Bracket to Stud, Depth: 3.51", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 100 pc
Replaces H-Brackets with improved design Thicker steel to significantly increase rigidity and help prevent box movement and trim out issues Works with both standard and adjustable single and double gang mud rings Mounts plaster rings for low voltage applications Additional bend points on C4 and C6 brackets for greater versatility
Also known as: 782856864257, C23, CDYC23, easy mount
Features & Benefits
- Improved keyhole pattern to make mounting of 4 11/16" boxes easier
- Box lock tab secures box to bracket during assembly and allows mud ring to be removed following installation on the stud, providing easy frontal access to the inside of the box
- Designed with thicker steel to significantly increase rigidity and help prevent box movement and trim out issues
- Unique “step in" feature at the top and bottom of the bracket to easily access the set screws
- Works with both standard and adjustable single and double gang mud rings
- Mounts mud rings for low voltage applications
- Visible mud ring reference location lines help position mud rings for low voltage applications
Specifications
| Depth: | 3 1/2 in |
| Width: | 5 3/4 in |
| Material: | Steel |
| Height: | 5 in |
| Standards: | Build America Buy America Compliant |
| Depth: | 3 1/2 in |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Width: | 5 3/4 in |
| Height: | 5 in |