Ceiling Wire, 12' Straight, Galvanized

Item #: 0011769

Cat #: CWS12

UPC: 781002824039

$ 5.99 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Wire, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire

Overview

Ceiling Wire, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire

Ceiling Wire is a 12 gauge metal wire used for overhead support of acoustical and drywall ceilings, or to hang electrical fixtures. It can be installed with low velocity powder actuated tools in poured concrete deck.

Also known as: 781002824039, CWS12, DOTCWS12

Specifications

Length: 12 ft
Material: Steel
Finish: Galvanized
Allowable Gauge Range: 12
Length: 12 ft
Finish: Galvanized
Material: Steel
Allowable Gauge Range: 12